Phillips Screwdriver, #2

Item #: 0031957

Cat #: 603-4

UPC: 092644850363

$ 9.99 EA
Company wide:
261 in stock
Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)

Overview

Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)

Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank.

Also known as: 092644850363, 603-4, KLE6034

Specifications

Type: Philips, Screwdriver
Length: 8 5/16 in
Standards: California Proposition 65
Type: Philips, Screwdriver
Standards: California Proposition 65
Length: 8 5/16 in