Phillips Stubby Screwdriver, #2

Item #: 0031954

Cat #: 603-1

UPC: 092644850325

$ 7.99 EA
Company wide:
83 in stock
Stubby Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Phillips (#2)

Overview

Stubby Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Phillips (#2)

Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip handle allows for greater torque and comfort. Handle end is also color coded for easy identification.

Also known as: 092644850325, 603-1, KLE6031

Specifications

Length: 3 7/16 in
Type: Philips, Screwdriver
Size: # 2
Standards: California Proposition 65
Length: 3 7/16 in
Size: # 2
Type: Philips, Screwdriver
Standards: California Proposition 65