Nylon-Web Suspenders

Item #: 0031953
Cat #: 60210B
UPC: 092644602214
$ 19.99 EA
Company wide:
0 in stock
Nylon-Web Suspenders with Adjustable Back, Clips and slides are nickel-plated for corrosion resistance

Overview

Nylon-Web Suspenders with Adjustable Back, Clips and slides are nickel-plated for corrosion resistance
Also known as: 092644602214, 60210B, KLE60210B

Specifications

Width: 2 in
Color: Blue
Type: Suspenders
Standards: California Proposition 65
Width: 2 in
Type: Suspenders
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)