3/8" Keystone Heavy Duty Screwdriver

Item #: 0031950

Cat #: 602-8

UPC: 092644850264

$ 14.99 EA
Company wide:
84 in stock
Heavy Duty Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Keystone Tip (3/8")

Overview

Heavy Duty Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Keystone Tip (3/8")

With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.

Also known as: 092644850264, 602-8, KLE6028

Specifications

Length: 13 7/16 in
Type: Flat Blade, Screwdriver
Standards: California Proposition 65
Length: 13 7/16 in
Standards: California Proposition 65
Type: Flat Blade, Screwdriver