Keystone Heavy Duty Screwdriver, 5/16"

Item #: 0031949

Cat #: 602-6

UPC: 092644850240

$ 12.99 EA
Company wide:
209 in stock
Heavy Duty Screwdriver, Length: 10-5/16", Shank Length: 6", Slotted Keystone Tip (5/16")

Overview

Heavy Duty Screwdriver, Length: 10-5/16", Shank Length: 6", Slotted Keystone Tip (5/16")

With a 6-Inch shaft, the Klein Tools 5/16-Inch Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.

Also known as: 092644850240, 602-6, KLE6026

Specifications

Type: Flat Blade, Screwdriver
Length: 10 5/16 in
Standards: California Proposition 65
Type: Flat Blade, Screwdriver
Standards: California Proposition 65
Length: 10 5/16 in