Cabinet Tip Screwdriver, 3/16"

Item #: 0031944

Cat #: 601-8

UPC: 092644850165

$ 11.99 EA
Company wide:
125 in stock
Screwdriver, Length: 11-3/4", Shank Length: 8", Slotted Cabinet Tip (3/16")

Overview

Screwdriver, Length: 11-3/4", Shank Length: 8", Slotted Cabinet Tip (3/16")

Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.

Also known as: 092644850165, 601-8, KLE6018

Specifications

Length: 11 3/4 in, 8 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 11 3/4 in, 8 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver