Cabinet Tip Screwdriver, 3/16"

Item #: 0031943

Cat #: 601-6

UPC: 092644850141

$ 10.99 EA
Company wide:
281 in stock
Screwdriver, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")

Overview

Screwdriver, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip (3/16")

Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.

Also known as: 092644850141, 601-6, KLE6016

Specifications

Length: 9 3/4 in, 6 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver