Keystone HD Screwdriver, Square Shank, 5/16"

Item #: 0031927

Cat #: 600-6

UPC: 092644850042

$ 13.97 EA
Company wide:
222 in stock
Heavy Duty Screwdriver, Overall Length: 10-15/16", Shank Length: 6", Square Shank, Keystone (5/16")

Overview

Heavy Duty Screwdriver, Overall Length: 10-15/16", Shank Length: 6", Square Shank, Keystone (5/16")

Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a cushion-grip handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation.

Also known as: 092644850042, 600-6, KLE6006

Specifications

Type: Keystone Tip, Screwdriver
Length: 6 in
Standards: California Proposition 65
Type: Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 6 in