Heavy Duty Screwdriver, Square Shank, 1/4"

Item #: 0031926

Cat #: 600-4

UPC: 092644850028

$ 11.99 EA
Company wide:
244 in stock
Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")

Overview

Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")

Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precison machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque.

Also known as: 092644850028, 600-4, KLE6004

Specifications

Type: Keystone Tip, Screwdriver
Length: 4 in
Standards: California Proposition 65
Type: Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 4 in