Replacement Pliers Handles, 6"

Item #: 0031923

Cat #: 60

UPC: 092644990182

$ 7.99 EA
Company wide:
0 in stock
Documents & Guides
6" Replacement Klein-Koat® Tenite Pliers Handles, Color: Maroon

Overview

6" Replacement Klein-Koat® Tenite Pliers Handles, Color: Maroon

These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 6-Inch (152 mm) pliers.

Also known as: 092644990182, 60, KLE60

Specifications

Color: Red
Type: Handle
Length: 6 in
Standards: California Proposition 65
Color: Red
Length: 6 in
Type: Handle
Standards: California Proposition 65