3/8-Inch Torque Wrench Square Drive

Item #: 0031905

Cat #: 57005

UPC: 092644570056

$ 260.00 EA
Company wide:
0 in stock
Documents & Guides
3/8-Inch Torque Wrench Square Drive, 30 to 250 in. lb. (3.4 to 28.3 Nm) Range, 0.375-Inch Drive Size, 10.625-Inch Overall Length

Overview

3/8-Inch Torque Wrench Square Drive, 30 to 250 in. lb. (3.4 to 28.3 Nm) Range, 0.375-Inch Drive Size, 10.625-Inch Overall Length

Klein's Torque-Sensing Wrenches are micro-adjustable for increased accuracy. They are easy to read and adjust with a quick release lever. Rely on this torque wrench to tighten your bolts to the best spec possible.

Also known as: 092644570056, 57005, KLE57005, Torque Wrench

Specifications

Diameter: 3/8 in
Standards: California Proposition 65
Diameter: 3/8 in
Standards: California Proposition 65