This product has been discontinued.
1
more
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Kle 55 1-pair 6-1/2 Repl Hdl plier Repl. Handles 1- Pair
Overview
Kle 55 1-pair 6-1/2 Repl Hdl plier Repl. Handles 1- Pair
Also known as: 092644990168, 55, KLE55
Specifications
Length: | 6 1/2 in |
Color: | Red |
Type: | Plier Handles |
Standards: | California Proposition 65 |
Length: | 6 1/2 in |
Type: | Plier Handles |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)