B33, B498, White, 1.437 X 0.5"

Item #: 0031893

Cat #: B33-87-498

UPC: 662820968498

$ 244.99 EA
Company wide:
0 in stock
Documents & Guides
B33, B498, White, 1.437 X 0.5"

Overview

B33, B498, White, 1.437 X 0.5"

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820968498, B33-87-498, BRAB3387498

Specifications

Type: Label
Color: White
Type: Label
Color: White