TPI 64337032

Item #: 0031874

Cat #: 64337032

UPC: 686334135917

Company wide:
0 in stock
Documents & Guides
TPI 64337032 9500W 208V Eleme

Overview

TPI 64337032 9500W 208V Eleme
Also known as: 686334135917, 64337032, TPI64337032

Specifications

Volts AC: 208
Standards: California Proposition 65
Wattage: 9500
Volts AC: 208
Wattage: 9500
Standards: California Proposition 65