67W LED Wallpack, 5000K

Item #: 0031860

Cat #: TWP LED 30C 50K

UPC: 753573897118

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 67W, Multi-Volt, Lumens: 4377, Color Temperature: 5000K, Replaces 250 Watt MH/HPS or 42 Watt CFL, Rated Life: 100,000 Hours

Overview

LED Wallpack, 67W, Multi-Volt, Lumens: 4377, Color Temperature: 5000K, Replaces 250 Watt MH/HPS or 42 Watt CFL, Rated Life: 100,000 Hours

The popular TWP luminaire is now available with LED technology. Cast in a traditional dayform, the TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas.

Also known as: 753573897118, TWP LED 30C 50K, LITTWPLED30C50K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 67
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Plastic
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 67
Light Technology: LED