Made in USA

12-Compartment Storage Box

Item #: 0031843
Cat #: 54437
UPC: 092644546013
Call for price
Company wide:
0 in stock
Mid-Size Parts-Storage Box, 12-Compartment, HxWxD: 9-3/4" x 13-5/16" x 2", Weight: 3.9 lbs

Overview

Mid-Size Parts-Storage Box, 12-Compartment, HxWxD: 9-3/4" x 13-5/16" x 2", Weight: 3.9 lbs
Klein Tools Mid-Size Compartment Storage Boxes are an excellent way to store small tools and parts. They are offered in a wide variety of compartment sizes and arrangements to aid in organization. These storage boxes are built of high-impact styrene for jobsite durability.
Also known as: 092644546013, 54437, KLE54437

Specifications

Type: Compartment Box
Product Width: 13 5/16 in
Product Height: 9 3/4 in
Standards: California Proposition 65
Type: Compartment Box
Product Height: 9 3/4 in
Product Width: 13 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)