8-Compartment Storage Box

Item #: 0031842

Cat #: 54436

UPC: 092644546006

Call for price
Company wide:
0 in stock
Documents & Guides
Mid-Size Parts-Storage Box, 8-Compartment, HxWxD: 9-3/4" x 13-5/16" x 2", Weight: 3.9 lbs

Overview

Mid-Size Parts-Storage Box, 8-Compartment, HxWxD: 9-3/4" x 13-5/16" x 2", Weight: 3.9 lbs

Mid-Size 8-Compartment Storage Box, Each box has a carrying handle, positive pull-down locking catch

Also known as: 092644546006, 54436, KLE54436

Specifications

Type: Compartment Box
Width: 13 5/16 in
Height: 9 3/4 in
Standards: California Proposition 65
Type: Compartment Box
Height: 9 3/4 in
Width: 13 5/16 in
Standards: California Proposition 65