HD Embossed Leather Tool Belt

Item #: 0031815

Cat #: 5415L

UPC: 092644552519

$ 29.49 EA
Company wide:
2 in stock
Heavy-Duty Embossed Leather Tool Belt, Size: Large [40"-48"], Width: 2"

Overview

Heavy-Duty Embossed Leather Tool Belt, Size: Large [40"-48"], Width: 2"
Cinto para ferramentas gravado em relevo de servi o pesado, grande
Also known as: 092644552519, 5415L, KLE5415L

Specifications

Width: 2 in
Material: Leather
Type: Tool Belt
Standards: California Proposition 65
Width: 2 in
Type: Tool Belt
Material: Leather
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)