Compact Fluorescent Lamp, Mini-Twist, 23W, 4100K

Item #: 0031792

Cat #: S7228

UPC: 045923072284

Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072284, S7228, SATS7228

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1600
Dimmable: No