SLIM 26W WARM 120V TO 277WALL

Item #: 0031786

Cat #: SLIM26Y

UPC: 019813040547

Company wide:
0 in stock
Documents & Guides
SLIM 26W WARM LED 120V TO 277V WALLMOUNT BRONZE

Overview

SLIM 26W WARM LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813040547, SLIM26Y, RABSLIM26Y

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze