ABB Entrelec 1SVR 730 840 R0500 Current Monitor, 3-

Item #: 0031785

Cat #: 1SVR 730 840 R0500

UPC: 016779852252

$ 474.89 EA
Company wide:
0 in stock
Documents & Guides
Current Monitoring Relay. 1-Phase, 24-240V AC/DC. Din Mount. Functional Protection: Over Voltage, Under Voltage. Measuring ranges: 0.3-1.5 FLA, 1-5 FLA, 3-15 FLA. Adjustable Trip Range: 1-30 seconds. Output: 2 SPDT Contacts.

Overview

Current Monitoring Relay. 1-Phase, 24-240V AC/DC. Din Mount. Functional Protection: Over Voltage, Under Voltage. Measuring ranges: 0.3-1.5 FLA, 1-5 FLA, 3-15 FLA. Adjustable Trip Range: 1-30 seconds. Output: 2 SPDT Contacts.
Also known as: 016779852252, 1SVR 730 840 R0500, ABB1SVR730840R0500

Specifications

Type: Voltage Monitor
Phase: 3
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Voltage Monitor
Mounting: DIN Rail
Volts DC Control Range: 24 - 240
Phase: 3
Volts AC Control Range: 24 - 240