Heavy Duty Wall Bucket, 12"

Item #: 0031755

Cat #: 5172PS

UPC: 092644555381

$ 83.50 EA
Company wide:
16 in stock
Heavy-Duty Tapered Wall Bucket, Dimensions: 12" x 12", Pockets: 15 Internal, Swivel Snap Hook, Nylon Handle, Material: Canvas, Polypropylene

Overview

Heavy-Duty Tapered Wall Bucket, Dimensions: 12" x 12", Pockets: 15 Internal, Swivel Snap Hook, Nylon Handle, Material: Canvas, Polypropylene

The Klein Tools 12-Inch Tapered Wall Bucket features 15 inside pockets for organizing your tools (not included). Constructed of tough #4 canvas, this soft-sided bag provides durability while on the job. The web handle extends down the sides of the bucket for added strength and includes a swivel snap hook.

Also known as: 092644555381, 5172PS, KLE5172PS, grunt bag

Specifications

Height: 12 in
Length: 12 in
Type: Tool Bag
Standards: California Proposition 65
Height: 12 in
Type: Tool Bag
Length: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)