11-Pocket Tool Pouch

Item #: 0031751

Cat #: 5167

UPC: 092644550546

$ 95.99 EA
Company wide:
3 in stock
Tool Pouch, Pockets: 11, Includes: Knife Snap, Chain Tape Thong, Metal Tape Measure Holder, Overall Size: 10" x 10-1/2", Material: Leather

Overview

Tool Pouch, Pockets: 11, Includes: Knife Snap, Chain Tape Thong, Metal Tape Measure Holder, Overall Size: 10" x 10-1/2", Material: Leather

The Klein Tools 11-Pocket Tool Pouch is made from leather for moisture resistance and a Soft pliable feel. The pouch is constructed with rivets and stitching and uses a rivet to securely fasten the tape thong to the pouch. The 11 pocket design allows you to conveniently keep multiple tools at hand.

Also known as: 092644550546, 5167, KLE5167

Specifications

Width: 10 1/2 in
Type: Pouch
Material: Leather
Length: 10 in
Standards: California Proposition 65
Width: 10 1/2 in
Material: Leather
Standards: California Proposition 65
Type: Pouch
Length: 10 in

Customer Reviews

No reviews for this product
(0)