Oval Bucket with 41 Pockets

Item #: 0031743

Cat #: 5152S

UPC: 092644555206

$ 120.58 EA
Company wide:
7 in stock
Documents & Guides
Canvas Bucket, 41-Pocket Oval Bucket with Swivel Snap

Overview

Canvas Bucket, 41-Pocket Oval Bucket with Swivel Snap

Oval Bucket with 41 Pockets, 26 pockets inside and 15 pockets outside

Also known as: 092644555206, 5152S, KLE5152S

Specifications

Width: 7 in
Type: Tool Bag
Height: 10 in
Length: 14 in
Standards: California Proposition 65
Width: 7 in
Height: 10 in
Standards: California Proposition 65
Type: Tool Bag
Length: 14 in

Customer Reviews

No reviews for this product
(0)