Oval Bucket, 15 Interior Pockets

Item #: 0031738
Cat #: 5144S
UPC: 092644555190
$ 79.90 EA
Company wide:
0 in stock
Canvas Bucket, 15-Pocket Oval Bucket with Swivel Snap

Overview

Canvas Bucket, 15-Pocket Oval Bucket with Swivel Snap
The Klein Tools Oval Bucket is a durable,No. 6 Canvas bucket with a polypropylene bottom. It is perfect for hanging with a rope tripod suspension and swivel snap hook. The bag contains 15 interior pockets to keep you organized.
Also known as: 092644555190, 5144S, KLE5144S

Specifications

Width: 7 in
Type: Organizer
Height: 10 in
Length: 14 in
Standards: California Proposition 65
Width: 7 in
Height: 10 in
Standards: California Proposition 65
Type: Organizer
Length: 14 in

Customer Reviews

No reviews for this product
(0)