15 Amp, 125 Volt Tamper Resistant GFCI, Palladium

Item #: 0031723

Cat #: SCR-15-GFST-PD

UPC: 784276159029

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Palladium.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Palladium.

Lutron offers hundreds of choices in stand-alone dimmers and switches. With a wide array of styles, colors and control options we can complement any décor and provide functionality for ambience, convenience, and security-meeting all of your lighting control needs.

Also known as: 784276159029, SCR-15-GFST-PD, LUTSCR15GFSTPD

Specifications

Mounting: Insert
Type: Tamper-Resistant, Self Testing, Decorator
Amps: 15
Gangs: 1
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 15
Color: Palladium
Type: Tamper-Resistant, Self Testing, Decorator
Gangs: 1
Volts AC: 125