
Made in USA
19'' (483 MM) GLOVE BAG NO. 4 CANVAS
Item #:
0031702
Cat #:
5121-19
UPC:
092644553172
$ 31.84 EA
Company wide:
0
in stock
Documents & Guides
19'' (483 MM) GLOVE BAG NO. 4 CANVAS
Overview
19'' (483 MM) GLOVE BAG NO. 4 CANVAS
Always find your gloves with this heavy duty glove bag. Made of tough No. 4 canvas for long life. Includes an expansion gusset, 5-1/2-Inch (140 mm) across the top and 2-3/4-Inch (70 mm) at bottom.
Also known as: 092644553172, 5121-19, KLE512119
Specifications
Type: | Glove Bag |
Standards: | California Proposition 65 |
Type: | Glove Bag |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)