
Made in USA
15'' (381 MM) GLOVE BAG NO. 4 CANVAS
Item #:
0031701
Cat #:
5121-15
UPC:
092644553165
$ 30.97 EA
Company wide:
0
in stock
Documents & Guides
15'' (381 MM) GLOVE BAG NO. 4 CANVAS
Overview
15'' (381 MM) GLOVE BAG NO. 4 CANVAS
Always find your gloves with this heavy duty glove bag. Made of tough No. 4 canvas for long life. Includes an expansion gusset, 5-1/2-Inch (140 mm) across the top and 2-3/4-Inch (70 mm) at bottom.
Also known as: 092644553165, 5121-15, KLE512115
Specifications
Type: | Glove Bag |
Standards: | California Proposition 65 |
Type: | Glove Bag |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)