Rigid Conduit, 1-1/2" Diameter, 20'

Item #: 0031688
Cat #: 112RX20
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling

Overview

1-1/2 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling
Also known as: 112RX20

Specifications

Diameter: 1 1/2 in
Length: 20 ft
Material: Steel
Diameter Range: 1 1/2 in
Diameter: 1 1/2 in
Material: Steel
Length: 20 ft
Diameter Range: 1 1/2 in

Customer Reviews

No reviews for this product
(0)