This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware
Overview
Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware
Also known as: 70-0305-CBR, IRN700305CBR
Specifications
| Size: | 3 in |
| Color: | Silver |
| Length: | 9.000 ft |
| Weight: | 6.500 lbs |
| Size: | 3 in |
| Length: | 9.000 ft |
| Color: | Silver |
| Weight: | 6.500 lbs |