16" Tool Bag

Item #: 0031652

Cat #: 5102-16

UPC: 092644553028

$ 66.99 EA
Company wide:
3 in stock
Canvas Tool Bag, Dimensions: 16" x 6" x 14", Features: Moisture-Resistant, Vinyl Bottom/Lower Sides

Overview

Canvas Tool Bag, Dimensions: 16" x 6" x 14", Features: Moisture-Resistant, Vinyl Bottom/Lower Sides

The Klein Tools 16-Inch (406.4 mm) Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.

Also known as: 092644553028, 5102-16, KLE510216

Specifications

Wattage: 100
Volts AC: 120
Height: 6 in
Type: Tool Bag
Diameter: 24 1/4 in
Width: 6 in
Length: 14 in
Standards: California Proposition 65
Wattage: 100
Height: 6 in
Diameter: 24 1/4 in
Length: 14 in
Volts AC: 120
Type: Tool Bag
Width: 6 in
Standards: California Proposition 65