14 Inch Canvas Tool Bag

Item #: 0031651

Cat #: 5102-14

UPC: 092644553011

$ 64.99 EA
Company wide:
0 in stock
Documents & Guides
14x14 Canvas Tool Bag

Overview

14x14 Canvas Tool Bag

The Klein Tools 14-Inch Tool Bag is built of heavy-duty no. 8 natural canvas, and features 2 retaining straps with buckles for a secure closure. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability

Also known as: 092644553011, 5102-14, KLE510214

Specifications

Width: 14 in
Type: Tool Bag
Height: 14 in
Standards: California Proposition 65
Width: 14 in
Height: 14 in
Type: Tool Bag
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)