Scissors Holder Slotted

Item #: 0031649

Cat #: 5101

UPC: 092644550010

$ 12.99 EA
Company wide:
10 in stock
Leather Scissors Holder. Size 2"x7".

Overview

Leather Scissors Holder. Size 2"x7".

Keep your scissors safe and secure in this durable leather scissors holder. This lightweight holder fits a variety of electrician's scissors. Tunnel loop fits belts up to up to 1-1/2-Inch (38 mm) wide. Quality constructed for long life.

Also known as: 092644550010, 5101, KLE5101

Specifications

Width: 2 in
Length: 7 in
Material: Leather
Type: Scissor Holder, Holder
Color: Black
Standards: California Proposition 65
Width: 2 in
Material: Leather
Color: Black
Length: 7 in
Type: Scissor Holder, Holder
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)