Adjustable Wrench, Extra-Capacity, 6-Inch

Item #: 0031645

Cat #: 507-6

UPC: 092644675249

$ 28.99 EA
Company wide:
8 in stock
Documents & Guides
Adjustable Wrench, Extra-Capacity, 0.94-Inch Jaw Capacity, 6.375-Inch Overall Length, Alloy Steel

Overview

Adjustable Wrench, Extra-Capacity, 0.94-Inch Jaw Capacity, 6.375-Inch Overall Length, Alloy Steel

This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured, high-polish chrome handles are comfortable to use.

Also known as: 092644675249, 507-6, KLE5076

Specifications

Type: Adjustable
Color: Chrome
Material: Alloy Steel
Length: 6 1/4 in
Standards: California Proposition 65
Type: Adjustable
Material: Alloy Steel
Standards: California Proposition 65
Color: Chrome
Length: 6 1/4 in