4" Adjustable Wrench

Item #: 0031640

Cat #: 5064

UPC: 092644675003

Call for price
Company wide:
0 in stock
Documents & Guides
4" Adjustable Wrench4" Adjustable Wrench, Standard Capacity, Heat Treated Alloy Steel, High-Polish Chrome Finish

Overview

4" Adjustable Wrench4" Adjustable Wrench, Standard Capacity, Heat Treated Alloy Steel, High-Polish Chrome Finish
Also known as: 092644675003, 5064, KLE5064

Specifications

Type: Wrench, Adjustable
Length: 4 in
Standards: California Proposition 65
Type: Wrench, Adjustable
Standards: California Proposition 65
Length: 4 in