PVC Tubing Cutter

Item #: 0031636

Cat #: 50031

UPC: 092644500312

$ 95.00 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
PVC Tubing Cutter, Ratcheting, Capacity: 1/2" to 1-1/4" PVC, Length: 9".

Overview

PVC Tubing Cutter, Ratcheting, Capacity: 1/2" to 1-1/4" PVC, Length: 9".

The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.

Also known as: 092644500312, 50031, KLE50031

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 1 1/4 in
Type: PVC Cutter
Length: 9 in
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in, 1 1/4 in
Length: 9 in
Type: PVC Cutter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)