BRADY 94185 DIRECTIONAL & EXIT SIGN

Item #: 0031625

Cat #: 94185

UPC: 754473941857

$ 82.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY 94185 18" X 18" EXIT ON

Overview

BRADY 94185 18" X 18" EXIT ON

Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.

Also known as: 754473941857, 94185, BRA94185

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum