Cable-Splicer’s Knife

Item #: 0031603

Cat #: 44200

UPC: 092644441905

$ 24.99 EA
Company wide:
18 in stock
Documents & Guides
Cable-Splicer's Knife, Overall Length: 6-1/4", Blade Length: 1-3/4"

Overview

Cable-Splicer's Knife, Overall Length: 6-1/4", Blade Length: 1-3/4"

Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.

Also known as: 092644441905, 44200, KLE44200

Specifications

Type: Splicer, Knife
Length: 1 3/4 in, 6 1/4 in
Standards: California Proposition 65
Type: Splicer, Knife
Standards: California Proposition 65
Length: 1 3/4 in, 6 1/4 in