(5) Utility Knife Blades

Item #: 0031597
Cat #: 44101
UPC: 092644441011
$ 3.25 EA
Clearance
Price good while supplies last
Company wide:
259 in stock
5-Pack, Utility Knife Blades, Blade Size: 2-7/16" x 0.025"

Overview

5-Pack, Utility Knife Blades, Blade Size: 2-7/16" x 0.025"
Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives.
Also known as: 092644441011, 44101, KLE44101, razor blades

Specifications

Type: Utility Knife
Length: 2 7/16 in
Standards: California Proposition 65
Type: Utility Knife
Standards: California Proposition 65
Length: 2 7/16 in

Customer Reviews

No reviews for this product
(0)