Flex Connector, Straight, 1" Diameter, Stainless Steel

Item #: 0031553

Cat #: S61000FCS0

UPC: 847656005863

$ 86.37 EA
Company wide:
109 in stock
Documents & Guides
Flex Connector, Straight, 1 Inch Diameter, 316 Stainless Steel, For Use in Damp and Corrosive Environments, Compatible With Flexible Conduit and PVC Coated Flexible Conduit

Overview

Flex Connector, Straight, 1 Inch Diameter, 316 Stainless Steel, For Use in Damp and Corrosive Environments, Compatible With Flexible Conduit and PVC Coated Flexible Conduit

Stainless Steel Flex Straight Connectors are used to connect stainless flexible conduit to other fittings, conduit, boxes, etc. Assists in preventing contamination of oils, dirt, dust, & liquid when used with CalbritePVC coated stainless flexible conduit. Flexible stainless steel conduit can be used for protecting electronic and electrical wires, and cable. Suitable for corrosive environments, including pumps, motors, HVAC systems, machine tools,electrical housings, and cabinetry.

Also known as: 847656005863, S61000FCS0, CLBS61000FCS0

Specifications

Diameter: 1 in
Material: Stainless Steel, 316 Stainless Steel
Diameter: 1 in
Material: Stainless Steel, 316 Stainless Steel