2
more

Electrician's Scissors w/ Stripping Notches
Item #: 0031542
Cat #: 2100-7
UPC: 092644764028
$ 19.97 EA
Company wide:
267
in stock
Documents & Guides
Electrician's Scissors, Notches for Stripping 19- and 23-Gauge Wire, Overall Length: 5-1/4", Material: Steel
Overview
Electrician's Scissors, Notches for Stripping 19- and 23-Gauge Wire, Overall Length: 5-1/4", Material: Steel
Electrician's Scissors, Nickel
Also known as: 092644764028, 2100-7, KLE21007
Specifications
| Length: | 5 1/4 in |
| Type: | Electrician's Scissors |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Length: | 5 1/4 in |
| Material: | Steel |
| Type: | Electrician's Scissors |
| Standards: | California Proposition 65 |