30mm iProx Cable

Item #: 0031536

Cat #: E59-M30A115C02-A2

UPC: 782116183647

$ 433.69 EA
Company wide:
0 in stock
Documents & Guides
30mm iProx Cable, 2 Meters, Shielded, Sensing Range: 15 mm

Overview

30mm iProx Cable, 2 Meters, Shielded, Sensing Range: 15 mm
Also known as: 782116183647, E59-M30A115C02-A2, CUTE59M30A115C02A2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4