Pocket Knife, 2-1/2" SS Sheepfoot Blade

Item #: 0031451
Cat #: 1550-24
UPC: 092644442247
$ 27.37 EA
Company wide:
44 in stock
Documents & Guides
Pocket Knife, 2-1/2" Sheepfoot Blade, Length Closed: 4-3/8", Material: Stainless Steel

Overview

Pocket Knife, 2-1/2" Sheepfoot Blade, Length Closed: 4-3/8", Material: Stainless Steel
Klein Tools' Pocket Knife with a 2-3/4-Inch Hawkbill Slitting Blade is ideal for heavy-duty line work. It features a plastic handle and a lock-open blade.
Also known as: 092644442247, 1550-24, KLE155024, Line knife

Specifications

Type: Pocket Knife
Length: 2 1/2 in
Material: Stainless Steel
Standards: California Proposition 65
Type: Pocket Knife
Material: Stainless Steel
Length: 2 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)