2-Blade Pocket Knife

Item #: 0031447

Cat #: 1550-10

UPC: 092644442100

Call for price
Company wide:
0 in stock
Documents & Guides
2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 1-1/2" Insulation-Slitting Blade, Length Closed: 3-3/4", Material: Carbon Steel, Color: Black

Overview

2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 1-1/2" Insulation-Slitting Blade, Length Closed: 3-3/4", Material: Carbon Steel, Color: Black
Also known as: 092644442100, 1550-10, KLE155010

Specifications

Type: Pocket Knife
Length: 1 1/2 in , 2 3/8 in
Standards: California Proposition 65
Type: Pocket Knife
Standards: California Proposition 65
Length: 1 1/2 in , 2 3/8 in