Automatic Wire Stripper, 8-22 AWG

Item #: 0031435

Cat #: 11063

UPC: 092644420009

Call for price
Company wide:
0 in stock
Documents & Guides
Automatic Wire Stripper, 8-22 AWGAutomatic Wire Stripper, Katapult, Capacity: 8-22 AWG

Overview

Automatic Wire Stripper, 8-22 AWGAutomatic Wire Stripper, Katapult, Capacity: 8-22 AWG
Also known as: 092644420009, 11063, KLE11063

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG
Color: Black
Standards: California Proposition 65
Type: Stripper
Color: Black
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG
Standards: California Proposition 65