Wire Stripper/Cutter, 10-18 AWG

Item #: 0031431

Cat #: 11045

UPC: 092644740459

$ 16.97 EA
Company wide:
264 in stock
Wire Stripper/Cutter, Capacity: 10-18 AWG Solid

Overview

Wire Stripper/Cutter, Capacity: 10-18 AWG Solid

This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.

Also known as: 092644740459, 11045, KLE11045

Specifications

Type: Stripper
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG