This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Aviation Snips, Overall Length: 10-1/8", Cut Length: 1-1/2", Regular Straight
Overview
Aviation Snips, Overall Length: 10-1/8", Cut Length: 1-1/2", Regular Straight
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for strength and durability. The contoured plastic handles are color-coded by cutting pattern.
Also known as: 092644760105, 1102S, KLE1102S
Specifications
| Length: | 10 1/8 in |
| Type: | Snips, Aviation Snips |
| Standards: | California Proposition 65 |
| Length: | 10 1/8 in |
| Standards: | California Proposition 65 |
| Type: | Snips, Aviation Snips |