3
more

$ 15.97 EA
Company wide:
166
in stock
Documents & Guides
Wire Stripper/Cutter, Solid & Stranded Wire, Strips 6 Standard Wires without Nicking Wire, Length: 6-1/8", Spring Loaded, Plastic Covered Handles
Overview
Wire Stripper/Cutter, Solid & Stranded Wire, Strips 6 Standard Wires without Nicking Wire, Length: 6-1/8", Spring Loaded, Plastic Covered Handles
The versatile Klein Tools Multi-Purpose Wire Stripper and Cutter can strip six standard wire sizes without nicking the wire. The scissor action of the cutting jaw makes clean cuts with little effort. Plastic-covered handles are comfortable to use.
Also known as: 092644740084, 1011, KLE1011
Specifications
| Type: | Stripper, Cutter |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Length: | 6 1/8 in |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Type: | Stripper, Cutter |
| Length: | 6 1/8 in |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Color: | Blue |