3
more

$ 25.97 EA
Company wide:
232
in stock
Documents & Guides
Long-Nose Multi-Purpose Tool, Includes: Wire Stripper/Cutter (Capacity: 10-22 AWG), Bolt Shears (Capacity: 4-40, 5-40, 6-32, 8-32, 10-32, 10-24), Crimper, Length: 8-1/4"
Overview
Long-Nose Multi-Purpose Tool, Includes: Wire Stripper/Cutter (Capacity: 10-22 AWG), Bolt Shears (Capacity: 4-40, 5-40, 6-32, 8-32, 10-32, 10-24), Crimper, Length: 8-1/4"
The Klein Tools Long Nose All-Purpose Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.
Also known as: 092644744044, 1010, KLE1010
Specifications
| Type: | Stripper, Cutter |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Color: | Blue |
| Length: | 8 1/4 in |
| Standards: | California Proposition 65 |
| Type: | Stripper, Cutter |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Length: | 8 1/4 in |