Wire Stripper-Cutter

Item #: 0031413

Cat #: 1003

UPC: 092644740008

$ 11.99 EA
Company wide:
34 in stock
Documents & Guides
Wire Stripper-Cutter, Overall Length: 5", Capacity: 12-26 AWG Solid & Stranded

Overview

Wire Stripper-Cutter, Overall Length: 5", Capacity: 12-26 AWG Solid & Stranded

A handy, light, compact tool for stripping 12-26 AWG solid and 14-28 AWG stranded wire. Features convenient hole for looping or bending wire. Adjustable slide stop with set screw for repeat stripping work.

Also known as: 092644740008, 1003, KLE1003

Specifications

Type: Wire Cutter, Wire Stripper
Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 5 in
Standards: California Proposition 65
Color: Yellow
Type: Wire Cutter, Wire Stripper
Length: 5 in
Color: Yellow
Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65